Motion
30413 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1/2"X36YD 1/16"

3M
30413 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1/2"X36YD 1/16"

Double Sided Foam Tape - Rubber Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
Mi Item #03163608
MFR #30413 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1/2"X36YD 1/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30413 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1/2"X36YD 1/16"

Double Sided Foam Tape - Rubber Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
Mi Item #03163608
MFR #30413 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1/2"X36YD 1/16"

Mfr description
30413 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    62.5 mm
  • Overall Length
    36 yd
  • Overall Thickness
    62 mm
  • Overall Width
    0.5 in
  • Roll Width
    0.5000 in, 12.69 mm
  • Shelf Life
    18 months
  • Tensile Strength
    40 lb/in²
  • Thickness
    1/16 in
  • Width
    1/2 in

Details

  • Adhesion Strength
    8 in
  • Adhesive Material
    Rubber
  • Application
    Bonding
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Density
    4.058 lb/ft³
  • Manufacturer Catalog Number
    4466
  • Manufacturer Stock Number
    7000123702
  • Manufacturer Upc Number
    00021200304132
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    18
  • Operating Temperature Range
    Maximum of +120 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    4466
  • Shape
    Roll
  • Type
    Double Coated Polyethylene Foam Tape
  • UPC_NO
    00021200304132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)