Motion
30414 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1"X72YD 1/32"

3M
30414 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1"X72YD 1/32"

3M™ Double Coated Polyethylene Foam Tape 4462, Black, 1 in x 72 yd, 31 mil, 9 rolls per case
MI ITEM #03163609
MFR #30414 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1"X72YD 1/32"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30414 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1"X72YD 1/32"

3M™ Double Coated Polyethylene Foam Tape 4462, Black, 1 in x 72 yd, 31 mil, 9 rolls per case
MI ITEM #03163609
MFR #30414 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1"X72YD 1/32"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    31.3 mm
  • Overall Length
    72 yd
  • Overall Thickness
    31 mm
  • Overall Width
    1 in
  • Tensile Strength
    60 lb/in²
  • Thickness
    1/32 in
  • Width
    1 in

Details

  • Adhesion Strength
    8 in
  • Application
    Bonding
  • Color
    Black
  • Manufacturer Upc Number
    00021200304149
  • Operating Temperature Range
    Maximum of +120 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200304149

Overview

Mfr description
30414 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique rubber adhesive system provides quick stick
  • Adheres well to most low surface energy (LSE) materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought