Motion
30416 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1/2"X72YD 1/32"

3M
30416 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1/2"X72YD 1/32"

3M™ Double Coated Polyethylene Foam Tape 4462, Black, 1/2 in x 72 yd, 31 mil, 18 rolls per case
MI ITEM #03163611
MFR #30416 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1/2"X72YD 1/32"
Price$85.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30416 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1/2"X72YD 1/32"

3M™ Double Coated Polyethylene Foam Tape 4462, Black, 1/2 in x 72 yd, 31 mil, 18 rolls per case
MI ITEM #03163611
MFR #30416 DOUBLE COATED POLYETHYLENE FOAM TAPE 4462 BLACK 1/2"X72YD 1/32"

Mfr description
30416 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.48/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Length
    72 yd
  • Overall Thickness
    31 mm
  • Overall Width
    0.5 in
  • Tensile Strength
    60 lb/in²
  • Thickness
    1/32 in
  • Width
    1/2 in

Details

  • Adhesion Strength
    8 in
  • Application
    Bonding
  • Color
    Black
  • Manufacturer Upc Number
    00021200304163
  • Operating Temperature Range
    Maximum of +120 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200304163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)