Motion
4492B

3M
4492B

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
Mi Item #03163612
MFR #4492B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4492B

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
Mi Item #03163612
MFR #4492B

Mfr description
30420 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    31.3 mm
  • Overall Length
    72 yd
  • Overall Thickness
    31 mm
  • Overall Width
    1 in
  • Roll Width
    1.0000 in, 25.39 mm
  • Shelf Life
    24 months
  • Tensile Strength
    60 lb/in²
  • Thickness
    1/32 in
  • Width
    1 in

Details

  • Adhesion Strength
    8 in
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Polyethylene Foam
  • Color
    Black
  • Density
    6 lb/ft³
  • Manufacturer Catalog Number
    4492B
  • Manufacturer Stock Number
    7000123710
  • Manufacturer Upc Number
    00021200304200
  • Material
    Polyethylene Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Operating Temperature Range
    Maximum of +120 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    4492
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Double Coated Polyethylene Foam Tape
  • UPC_NO
    00021200304200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)