Motion
30421 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 3/4"X72YD 1/32"

3M
30421 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 3/4"X72YD 1/32"

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
Mi Item #03163613
MFR #30421 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 3/4"X72YD 1/32"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30421 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 3/4"X72YD 1/32"

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
Mi Item #03163613
MFR #30421 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 3/4"X72YD 1/32"

Mfr description
30421 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    31.3 mm
  • Overall Length
    72 yd
  • Overall Thickness
    31 mm
  • Overall Width
    0.8 in
  • Shelf Life
    24 months
  • Tensile Strength
    60 lb/in²
  • Thickness
    1/32 in
  • Width
    3/4 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Polyethylene
  • Color
    Black
  • Manufacturer Upc Number
    00021200304217
  • Operating Temperature Range
    Maximum of +120 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200304217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)