Motion
30422 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 1/2"X72YD 1/32"

3M
30422 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 1/2"X72YD 1/32"

3M™ Double Coated Polyethylene Foam Tape 4492B, Black, 1/2 in x 72 yd, 31 mil, 18 rolls per case
MI ITEM #03163614
MFR #30422 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 1/2"X72YD 1/32"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30422 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 1/2"X72YD 1/32"

3M™ Double Coated Polyethylene Foam Tape 4492B, Black, 1/2 in x 72 yd, 31 mil, 18 rolls per case
MI ITEM #03163614
MFR #30422 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 BLACK 1/2"X72YD 1/32"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30422 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique acrylic adhesive system provides long term durability
  • Good initial and long-term temperature resistance

Specifications

  • Adhesion Strength
    8 in
  • Color
    Black
  • Application
    Bonding
  • Width
    1/2 in
  • Length
    72 yd
  • Thickness
    1/32 in
  • Tensile Strength
    60 lb/in²
  • Operating Temperature Range
    Maximum of +120 °F
  • Overall Height
    31.3 mm
  • Manufacturer Upc Number
    00021200304224
  • Overall Length
    72 yd
  • UPC_NO
    00021200304224
  • Overall Thickness
    31 mm
  • Overall Width
    0.5 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought