Motion
30423 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 1"X36YD 1/16"

3M
30423 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 1"X36YD 1/16"

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
MI ITEM #03163615
MFR #30423 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 1"X36YD 1/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30423 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 1"X36YD 1/16"

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
MI ITEM #03163615
MFR #30423 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 1"X36YD 1/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30423 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique acrylic adhesive system provides long term durability
  • Good initial and long-term temperature resistance

Specifications

  • Adhesive Material
    Acrylic
  • Color
    Black
  • Application
    Bonding
  • Backing Material
    Polyethylene
  • Width
    1 in
  • Length
    36 yd
  • Thickness
    1/16 in
  • Tensile Strength
    40 lb/in²
  • Operating Temperature Range
    Maximum of +120 °F
  • Overall Height
    62.5 mm
  • Manufacturer Upc Number
    00021200304231
  • Overall Length
    36 yd
  • UPC_NO
    00021200304231
  • Overall Thickness
    62 mm
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought