Motion
30424 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 3/4"X36YD 1/16"

3M
30424 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 3/4"X36YD 1/16"

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
MI ITEM #03163616
MFR #30424 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 3/4"X36YD 1/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30424 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 3/4"X36YD 1/16"

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - Black
MI ITEM #03163616
MFR #30424 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 BLACK 3/4"X36YD 1/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30424 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique acrylic adhesive system provides long term durability
  • Good initial and long-term temperature resistance

Specifications

  • Adhesive Material
    Acrylic
  • Color
    Black
  • Application
    Bonding
  • Width
    3/4 in
  • Length
    36 yd
  • Thickness
    1/16 in
  • Tensile Strength
    40 lb/in²
  • Operating Temperature Range
    Maximum of +120 °F
  • Overall Height
    62.5 mm
  • Manufacturer Upc Number
    00021200304248
  • Overall Length
    36 yd
  • UPC_NO
    00021200304248
  • Overall Thickness
    62 mm
  • Overall Width
    0.8 in
  • Shelf Life
    24 months
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought