Motion
30561 VHB TAPE 4979F BLACK 1"X36YD 62.0 MIL

3M
30561 VHB TAPE 4979F BLACK 1"X36YD 62.0 MIL

3M™ VHB™ Tape 4979F, Black, 1 in x 36 yd, 62 mil, Film Liner, Small Pack, 2 rolls per case
MI ITEM #03163621
MFR #30561 VHB TAPE 4979F BLACK 1"X36YD 62.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30561 VHB TAPE 4979F BLACK 1"X36YD 62.0 MIL

3M™ VHB™ Tape 4979F, Black, 1 in x 36 yd, 62 mil, Film Liner, Small Pack, 2 rolls per case
MI ITEM #03163621
MFR #30561 VHB TAPE 4979F BLACK 1"X36YD 62.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30561 VHB TAPE 4979F BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • Black, 0.062 in (1.6 mm), multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials
  • UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit

Specifications

  • Adhesion Strength
    22 in
  • Color
    Black
  • Application
    Bonding
  • Width
    1 in
  • Length
    36 yd
  • Thickness
    0.062 in
  • Tensile Strength
    80 lb/in²
  • Operating Temperature Range
    Maximum of +200 °F
  • Overall Height
    62 mm
  • Manufacturer Upc Number
    00021200305610
  • Overall Length
    36 yd
  • UPC_NO
    00021200305610
  • Overall Thickness
    62 mm
  • Overall Width
    1 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought