Motion
476XL - 0.16 mm x 0.7500 in x 540 yd

3M
476XL - 0.16 mm x 0.7500 in x 540 yd

3M Double Coated Tape Extended Liner 476XL, Trans
Mi Item #03163629
MFR #476XL - 0.16 mm x 0.7500 in x 540 yd
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
476XL - 0.16 mm x 0.7500 in x 540 yd

3M Double Coated Tape Extended Liner 476XL, Trans
Mi Item #03163629
MFR #476XL - 0.16 mm x 0.7500 in x 540 yd

Mfr description
30600 DOUBLE COATED TAPE EXT LINER 476XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    493.77 m, 540 yd
  • Overall Thickness
    0.16 mm
  • Overall Width
    0.7500 in

Details

  • Application
    Attaching, Bonding, High Tack Adhesion, Holding, Joining, Laminating, Mounting, Splicing
  • Max Operating Temperature
    49 °C, 120 °F
  • Min Operating Temperature
    -40 °C, -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)