Motion
30772 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 1"X50YD 0.22"(5.6MM)

3M
30772 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 1"X50YD 0.22"(5.6MM)

3M™ Dual Lock™ Reclosable Fastener SJ3550CF, Black, 1 in x 50 yd, Type 250, 2 per case
Mi Item #03163635
MFR #30772 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 1"X50YD 0.22"(5.6MM)
Price$874.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30772 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 1"X50YD 0.22"(5.6MM)

3M™ Dual Lock™ Reclosable Fastener SJ3550CF, Black, 1 in x 50 yd, Type 250, 2 per case
Mi Item #03163635
MFR #30772 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 1"X50YD 0.22"(5.6MM)

Mfr description
30772 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170, Type 250 or Type 400 stem densities to provide different strength combinations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$874.60/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Manufacturer Stock Number
    7010382547
  • Manufacturer Upc Number
    00021200307720
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200307720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)