Motion
7100253919 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 21.3 MM, 1.0

3M
7100253919 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 21.3 MM, 1.0

3M™ High Shear Pressure Sensitive Cover Tape 2668, 21.3 mm, 1.0 mm Adhesive Exposure, 300 m/Roll, 10/Case
MI ITEM #03163649
MFR #7100253919 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 21.3 MM, 1.0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100253919 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 21.3 MM, 1.0

3M™ High Shear Pressure Sensitive Cover Tape 2668, 21.3 mm, 1.0 mm Adhesive Exposure, 300 m/Roll, 10/Case
MI ITEM #03163649
MFR #7100253919 3M HIGH SHEAR PRESSURE SENSITIVE COVER TAPE 2668, 21.3 MM, 1.0

Mfr description
7100253919 3M HIGH SHEAR PRESSURE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 yd
  • Weight
    1.196 lb
  • Width
    0.50 in

Details

  • Color
    White
  • Manufacturer Upc Number
    08887862418783
  • Minimum Order Quantity
    10
  • Operating Temperature Range
    -40 to +120 °F
  • UPC_NO
    08887862418783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)