Motion
31658 DOUBLE COATED URETHANE FOAM TAPE SQUARE PADS 4026 NATURAL 4 1/2"X6"X3

3M
31658 DOUBLE COATED URETHANE FOAM TAPE SQUARE PADS 4026 NATURAL 4 1/2"X6"X3

3M™ Double Coated Urethane Foam Tape Square Pads 4026, Natural, 4.5 in x 6 in x 3/4 in, 500/Case
MI ITEM #03163655
MFR #31658 DOUBLE COATED URETHANE FOAM TAPE SQUARE PADS 4026 NATURAL 4 1/2"X6"X3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31658 DOUBLE COATED URETHANE FOAM TAPE SQUARE PADS 4026 NATURAL 4 1/2"X6"X3

3M™ Double Coated Urethane Foam Tape Square Pads 4026, Natural, 4.5 in x 6 in x 3/4 in, 500/Case
MI ITEM #03163655
MFR #31658 DOUBLE COATED URETHANE FOAM TAPE SQUARE PADS 4026 NATURAL 4 1/2"X6"X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31658 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
  • Durable foam is ideal for interior mounting applications
  • Ideal for bonding, attaching, and mounting
  • The foam dampens and prevents vibration

Specifications

  • Application
    Bonding
  • Color
    White
  • Length
    6 in
  • Width
    4-1/2 in
  • Thickness
    1/16 in
  • Number Of Pieces
    500
  • Manufacturer Upc Number
    50021200316581
  • UPC_NO
    50021200316581
  • Weight
    0.036 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought