Motion
31766 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 2"X50YD 0.22"(5.6MM)

3M
31766 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 2"X50YD 0.22"(5.6MM)

3M™ Dual Lock™ Reclosable Fastener SJ3550CF, Black, 2 in x 50 yd, Type 250, 1 per case
MI ITEM #03163659
MFR #31766 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 2"X50YD 0.22"(5.6MM)
Price$1,657.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31766 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 2"X50YD 0.22"(5.6MM)

3M™ Dual Lock™ Reclosable Fastener SJ3550CF, Black, 2 in x 50 yd, Type 250, 1 per case
MI ITEM #03163659
MFR #31766 DUAL LOCK RECLOSABLE FASTENER SJ3550CF 250 BLACK 2"X50YD 0.22"(5.6MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,657.73/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    2 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Manufacturer Stock Number
    70070743839
  • Manufacturer Upc Number
    00021200317668
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200317668

Overview

Mfr description
31766 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170, Type 250 or Type 400 stem densities to provide different strength combinations
  • Clear, acrylic, tape bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 220°F (104°C)
  • Best suited for indoor and outdoor use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought