Motion
37235 ADHESIVE TRANSFER TAPE DOUBLE LINERED 8132LE CLEAR 24"X36"2.0 MIL

3M
37235 ADHESIVE TRANSFER TAPE DOUBLE LINERED 8132LE CLEAR 24"X36"2.0 MIL

3M™ Adhesive Transfer Tape Double Linered 8132LE, Clear, 24 in x 36 in, 2 mil, 100 sheets per case
MI ITEM #03163667
MFR #37235 ADHESIVE TRANSFER TAPE DOUBLE LINERED 8132LE CLEAR 24"X36"2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37235 ADHESIVE TRANSFER TAPE DOUBLE LINERED 8132LE CLEAR 24"X36"2.0 MIL

3M™ Adhesive Transfer Tape Double Linered 8132LE, Clear, 24 in x 36 in, 2 mil, 100 sheets per case
MI ITEM #03163667
MFR #37235 ADHESIVE TRANSFER TAPE DOUBLE LINERED 8132LE CLEAR 24"X36"2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37235 ADHESIVE TRANSFER TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)
  • Doubled linered version of 3M™ Adhesive Transfer Tape 9471LE
  • High adhesion to metals and high surface energy materials, making it suitable for bonding dissimilar substrates
  • Adhesive provides excellent holding power and anti-lifting properties
  • Good resistance to industrial chemicals, consumer chemicals, moisture and humidity
  • Ideal solution for general purpose attachment and assemblies of a wide variety of materials
  • Meets a wide variety of automotive and OEM specifications

Specifications

  • Adhesion Strength
    74 (Polypropylene) oz-in, 75 (Stainless Steel) oz-in, 79 (ABS) oz-in
  • Adhesive Thickness
    2.3 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    6.2 mil
  • Length
    36 in
  • Width
    24 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +300 °F
  • Manufacturer Upc Number
    50021200372358
  • UPC_NO
    50021200372358

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought