Motion
37515 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 24 MM X 55M

3M
37515 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 24 MM X 55M

3M™ Textile Flatback Tape 2526, White, 24 mm x 55 m, 9.8 mil, 36 per case
MI ITEM #03163672
MFR #37515 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 24 MM X 55M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37515 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 24 MM X 55M

3M™ Textile Flatback Tape 2526, White, 24 mm x 55 m, 9.8 mil, 36 per case
MI ITEM #03163672
MFR #37515 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 24 MM X 55M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37515 SCOTCH TEXTILE FLATBACK TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong, high tack tape proven excellent for use with textiles
  • Thick, heavy backing can be torn by hand, yet is suitable for machine dispensing
  • Natural rubber adhesive offers excellent tack and holding power
  • Resistant to moisture and temperatures as high as 300°F/149°C for 30 minutes
  • Available in white

Specifications

  • Backing Material
    Paper
  • Adhesion Strength
    69 oz-in
  • Color
    White
  • Length
    60 yd
  • Width
    0.94 in
  • Thickness
    9.8 mil
  • Max Operating Temperature
    +300 °F
  • Manufacturer Stock Number
    70006223112
  • Manufacturer Upc Number
    00021200375156
  • UPC_NO
    00021200375156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text