Motion
37518 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 72 MM X 55M

3M
37518 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 72 MM X 55M

3M™ Textile Flatback Tape 2526, White, 72 mm x 55 m, 9.8 mil, 12 per case
MI ITEM #03163675
MFR #37518 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 72 MM X 55M
List Price$164.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37518 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 72 MM X 55M

3M™ Textile Flatback Tape 2526, White, 72 mm x 55 m, 9.8 mil, 12 per case
MI ITEM #03163675
MFR #37518 SCOTCH TEXTILE FLATBACK TAPE 2526 WHITE 72 MM X 55M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.24/each for your price

Overview

Mfr description
37518 SCOTCH TEXTILE FLATBACK TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong, high tack tape proven excellent for use with textiles
  • Thick, heavy backing can be torn by hand, yet is suitable for machine dispensing
  • Natural rubber adhesive offers excellent tack and holding power
  • Resistant to moisture and temperatures as high as 300°F/149°C for 30 minutes
  • Available in white

Specifications

  • Backing Material
    Paper
  • Adhesion Strength
    69 oz-in
  • Color
    White
  • Length
    60 yd
  • Width
    2.83 in
  • Thickness
    9.8 mil
  • Max Operating Temperature
    +300 °F
  • Manufacturer Stock Number
    70006223146
  • Manufacturer Upc Number
    00021200375187
  • UPC_NO
    00021200375187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought