Motion
F9460PC

3M
F9460PC

VHB™ Transfer Tape - 7 in Adhesive Strength, 0.004 in Liner Thickness, 24.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03163678
MFR #F9460PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
F9460PC

VHB™ Transfer Tape - 7 in Adhesive Strength, 0.004 in Liner Thickness, 24.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03163678
MFR #F9460PC

Mfr description
37568 VHB ADHESIVE TRANSFER TAPE F9460PC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, double sided, 2.0 mil (0.05 mm) VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
  • Short term temperature tolerance of up to 500 °F (260 °C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    180 yd
  • Liner Thickness
    0.004 in
  • Width
    24.0000 in

Details

  • Adhesion Strength
    7 in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010333882
  • Manufacturer Upc Number
    00021200375682
  • Operating Temperature Range
    -40 to +500 °F
  • Product Form
    Roll
  • UPC_NO
    00021200375682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)