Motion
37593 TOP PRINT PACKING LIST ENVELOPE PLE-T1 PL 4-1/2"X5-1/2"

3M
37593 TOP PRINT PACKING LIST ENVELOPE PLE-T1 PL 4-1/2"X5-1/2"

3M™ Top Print Packing List Envelope PLE-T1 PL, 4.5 in x 5.5 in, 1000/Case
Mi Item #03163681
MFR #37593 TOP PRINT PACKING LIST ENVELOPE PLE-T1 PL 4-1/2"X5-1/2"
Price$123.35/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37593 TOP PRINT PACKING LIST ENVELOPE PLE-T1 PL 4-1/2"X5-1/2"

3M™ Top Print Packing List Envelope PLE-T1 PL, 4.5 in x 5.5 in, 1000/Case
Mi Item #03163681
MFR #37593 TOP PRINT PACKING LIST ENVELOPE PLE-T1 PL 4-1/2"X5-1/2"

Mfr description
37593 TOP PRINT PACKING LIST ENVELOPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4.5" x 5.5" top-printed, side-loaded envelope reduces transit loss of documents
  • Provides control and protection of on-package packing list and invoice documents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.35/ca

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Thickness
    5 mm
  • Overall Width
    4.5 in
  • Weight
    0.006 lb

Details

  • Closure Type
    Self Seal Adhesive
  • Color
    Transparent
  • Legend
    INVOICE ENCLOSED
  • Manufacturer Upc Number
    50021200375939
  • Minimum Order Quantity
    1
  • Number of Windows
    1
  • Package Quantity
    1000
  • Padded
    Unpadded
  • Product Types
    Envelope
  • UPC_NO
    50021200375939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)