Motion
37911 ADHESIVE TRANSFER TAPE 9485PC 48"X60YD 5.0 MIL

3M
37911 ADHESIVE TRANSFER TAPE 9485PC 48"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9485PC, Clear, 48 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03163694
MFR #37911 ADHESIVE TRANSFER TAPE 9485PC 48"X60YD 5.0 MIL
List Price$5,390.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37911 ADHESIVE TRANSFER TAPE 9485PC 48"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9485PC, Clear, 48 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03163694
MFR #37911 ADHESIVE TRANSFER TAPE 9485PC 48"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,390.30/each for your price

Overview

Mfr description
37911 ADHESIVE TRANSFER TAPE 9485PC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mils (.127 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
  • 58 lb. PCK (polycoated kraft) paper liner provides moisture resistance and minimizes wrinkles
  • Excellent chemical resistance and shear and peel strength even at elevated temperatures
  • Designed for short term temperature exposure up to 450°F (232°C) and long term 300°F (149°C)
  • Adhesive is fiber reinforced for roll stability in narrow widths and to resist oozing
  • Low odor for improved working environment

Specifications

  • Adhesion Strength
    120 (Epoxy) oz-in, 125 (Acrylic) oz-in, 145 (Glass) oz-in, 145 (Painted Metal) oz-in, 145 (Polycarbonate) oz-in, 150 (Stainless Steel) oz-in, 35 (High Density Polyethylene) oz-in, 40 (Low Density Polyethylene) oz-in, 80 (Polypropylene) oz-in, 85 (ABS) oz-in, 90 (PVC) oz-in, 95 (Aluminum) oz-in
  • Adhesive Thickness
    5 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    48 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +450 °F
  • Manufacturer Upc Number
    00021200379116
  • UPC_NO
    00021200379116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought