Motion
38174 VINYL TAPE 471 BLACK 12"X36YD

3M
38174 VINYL TAPE 471 BLACK 12"X36YD

3M™ Vinyl Tape 471, Black, 12 in x 36 yd, 5.2 mil, 4 rolls per case
MI ITEM #03163709
MFR #38174 VINYL TAPE 471 BLACK 12"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38174 VINYL TAPE 471 BLACK 12"X36YD

3M™ Vinyl Tape 471, Black, 12 in x 36 yd, 5.2 mil, 4 rolls per case
MI ITEM #03163709
MFR #38174 VINYL TAPE 471 BLACK 12"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38174 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
  • Rubber adhesive provides excellent holding strength on many surfaces
  • Good abrasion and solvent resistance for long service life

Specifications

  • Width
    12 in
  • Length
    36 yd
  • Thickness
    5.2 mil
  • Color
    Black
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    23 oz-in
  • Elongation at Break
    130 %
  • Tensile Strength
    14 in
  • Operating Temperature Range
    +40 to +170 °F
  • Backing Material
    Vinyl
  • Manufacturer Upc Number
    00021200381744
  • UPC_NO
    00021200381744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought