Motion
38371 POLYURETHANE PROTECTIVE TAPE 8641 GLOSS WHITE PERF SKIP SLIT LINER 2'

3M
38371 POLYURETHANE PROTECTIVE TAPE 8641 GLOSS WHITE PERF SKIP SLIT LINER 2'

3M™ Polyurethane Protective Tape 8641, Gloss White, Perforated Skip Slit Liner, 24 in x 36 yd, 1 Roll/Case
MI ITEM #03163719
MFR #38371 POLYURETHANE PROTECTIVE TAPE 8641 GLOSS WHITE PERF SKIP SLIT LINER 2'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38371 POLYURETHANE PROTECTIVE TAPE 8641 GLOSS WHITE PERF SKIP SLIT LINER 2'

3M™ Polyurethane Protective Tape 8641, Gloss White, Perforated Skip Slit Liner, 24 in x 36 yd, 1 Roll/Case
MI ITEM #03163719
MFR #38371 POLYURETHANE PROTECTIVE TAPE 8641 GLOSS WHITE PERF SKIP SLIT LINER 2'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38371 POLYURETHANE PROTECTIVE TAPE 8641
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    39.8 (Acrylic Lacquer Paint) oz-in, 75.1 (Aluminum) oz-in, 75.2 (Acrylic Enamel Paint) oz-in, 77.5 (Glass) oz-in, 80.2 (Stainless Steel) oz-in, 86.4 (Polyurethane Paint) oz-in
  • Color
    White
  • Length
    36 yd
  • Width
    24 in
  • Thickness
    0.041 in
  • Tensile Strength
    93 in
  • Manufacturer Upc Number
    00021200383717
  • UPC_NO
    10021200383714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought