Motion
469 - 2.0000 in x 60 yd

3M
469 - 2.0000 in x 60 yd

3M Double Coated Tape 469, Red, 2 in x 60 yd, 16
Mi Item #03163720
MFR #469 - 2.0000 in x 60 yd
Price$82.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
469 - 2.0000 in x 60 yd

3M Double Coated Tape 469, Red, 2 in x 60 yd, 16
Mi Item #03163720
MFR #469 - 2.0000 in x 60 yd

Mfr description
38389 DOUBLE COATED TAPE 469 RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.37/each

Specifications

Dimensions

  • Overall Length
    54.86 m, 60 yd
  • Overall Width
    2.0000 in

Details

  • Color
    Red
  • Max Operating Temperature
    93 °C, 350 °F
  • Min Operating Temperature
    -40 °C, -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)