Motion
2552

3M
2552

3M™ Damping Foil 2552, Silver, 2 in x 36 yd, 10 mil, 5 rolls per case
Mi Item #03163725
MFR #2552
Price$459.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2552

3M™ Damping Foil 2552, Silver, 2 in x 36 yd, 10 mil, 5 rolls per case
Mi Item #03163725
MFR #2552

Mfr description
38395 DAMPING FOIL 2552 SILVER 2"X36YD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$459.25/each

Specifications

Dimensions

  • Foil Thickness
    10 mil
  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Width
    2.0000 in, 5.10 cm
  • Tensile Strength
    126 in
  • Total Thickness
    15 mil
  • Width
    2 in

Details

  • Adhesion Strength
    65 oz-in
  • Backing Material
    Aluminum
  • Color
    Silver
  • Conductivity
    Non-Conductive
  • Elongation at Break
    12 %
  • Manufacturer Upc Number
    00021200383953
  • Max Operating Temperature
    +175 °F
  • Min Operating Temperature
    -25 °F
  • Operating Temperature Range
    -25 to +175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)