Motion
924

3M
924

Scotch® Adhesive Transfer Tape - 25 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 0.2500 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03163727
MFR #924
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
924

Scotch® Adhesive Transfer Tape - 25 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 0.2500 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03163727
MFR #924

Mfr description
38442 SCOTCH ATG ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean, permanent bond to lightweight materials
  • Offers quick adhesion and excellent UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    60 yd
  • Liner Thickness
    0.004 in
  • Width
    0.2500 in

Details

  • Adhesion Strength
    25 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000144701
  • Manufacturer Upc Number
    00021200384424
  • Operating Temperature Range
    -40 to +180 °F
  • Product Form
    Roll
  • UPC_NO
    00021200384424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)