Motion
4658F

3M
4658F

3M™ Double Coated Removable Foam Tape 4658F Clear, 1/2 in x 27 yd 1/32 in, 4 per case Bulk
Mi Item #03163734
MFR #4658F
Price$140.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4658F

3M™ Double Coated Removable Foam Tape 4658F Clear, 1/2 in x 27 yd 1/32 in, 4 per case Bulk
Mi Item #03163734
MFR #4658F

Mfr description
38546 DOUBLE COATED REMOVABLE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, 0.031 in. (0.8 mm) closed-cell acrylic foam carrier
  • Clean removability from many substrates
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.26/each

Specifications

Dimensions

  • Length
    24.70 m, 27 yd
  • Overall Thickness
    0.0310 in, 0.78 mm
  • Shelf Life
    24 months
  • Tensile Strength
    60 lb/in, 414 kPa
  • Thickness
    1/32 in
  • Width
    0.5000 in, 12.69 mm

Details

  • Adhesion Strength
    15 in
  • Adhesive Material
    High Temperature Acrylic Adhesive 100
  • Application
    Bonding
  • Backing Material
    Acrylic
  • Color
    Transparent
  • Density
    60 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Clear, 0.031 in. (0.8 mm) closed-cell acrylic foam carrier• Clean removability from many substrates• High ultimate adhesion to a wide variety of surfaces• Unique acrylic adhesive system provides long term durability• Good initial and long-term temperature resistance
  • Manufacturer Catalog Number
    4658F
  • Manufacturer Stock Number
    7000123766
  • Manufacturer Upc Number
    00021200385469
  • Material
    Acrylic
  • Mounting Type
    Double Coated
  • Number Of Pieces
    1
  • Operating Temperature Range
    Maximum of +175 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    4658
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Double Coated Removable Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)