Motion
450EK

3M
450EK

Transfer Tape - 20 (Steel) oz-in Adhesive Strength, 0.0056 in Liner Thickness, 1.0000 in Width, 600 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03163738
MFR #450EK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
450EK

Transfer Tape - 20 (Steel) oz-in Adhesive Strength, 0.0056 in Liner Thickness, 1.0000 in Width, 600 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03163738
MFR #450EK

Mfr description
38587 ADHESIVE TRANSFER TAPE EXT LINER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesives ideal for bonding a variety of different materials
  • Dry edge and finger lift edge liners for added user convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.001 in
  • Length
    600 yd
  • Liner Thickness
    0.0056 in
  • Width
    1.0000 in

Details

  • Adhesion Strength
    20 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Extensible Kraft Paper
  • Manufacturer Stock Number
    7000123769
  • Manufacturer Upc Number
    00021200385872
  • Operating Temperature Range
    -40 to +180 °F
  • Product Form
    Roll
  • UPC_NO
    00021200385872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)