Motion
38746

3M
38746

Non-Repulpable Splicing Tape, Width: 2", Thickness: 0.0075", Color: Beige, Adhesion Strength: 49oz/", Length: 60yd
Mi Item #03163747
MFR #38746
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38746

Non-Repulpable Splicing Tape, Width: 2", Thickness: 0.0075", Color: Beige, Adhesion Strength: 49oz/", Length: 60yd
Mi Item #03163747
MFR #38746

Mfr description
38746 SPLICING TAPE 253 TAN 2"X60YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Special silicone adhesive exhibits good "web-grab" and peel adhesion to many silicone treated materials
  • Silicone-coated backing enables the splice to be functional
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Shelf Life
    12 months
  • Thickness
    0.0075 in
  • Width
    2 in

Details

  • Adhesion Strength
    49 oz/in
  • Application
    Butt Splicing Many Paper And Plastic Based Materials, Splicing Many Silicone Treated Materials
  • Backing Material
    Silicone Coated Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006212131
  • Manufacturer Upc Number
    00021200387463
  • Max Operating Temperature
    66 °C, 150 °F
  • UPC_NO
    00021200387463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)