Motion
256

3M
256

Scotch® Masking Tape - 60 yd Long, 1.5000 in Wide, 6.7 mil Thick, Red
MI ITEM #03163754
MFR #256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
256

Scotch® Masking Tape - 60 yd Long, 1.5000 in Wide, 6.7 mil Thick, Red
MI ITEM #03163754
MFR #256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.7 mil
  • Weight
    0.694 lb
  • Width
    1.5000 in

Details

  • Adhesion Strength
    25 oz-in (Steel)
  • Backing Material
    Paper
  • Color
    Red
  • Manufacturer Stock Number
    70006260734
  • Manufacturer Upc Number
    00021200389344
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200389344

Overview

Mfr description
38934 SCOTCH PRINTABLE FLATBACK PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps
  • Natural rubber pressure sensitive adhesive bonds to a wide variety of paper, film, fabric and yarn surfaces
  • Thick flatback paper backing creates sharp paint lines when used for masking purposes
  • Easy tear backing ensures hassle-free tape manipulation and application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought