Motion
SPRAY ACTIVATOR #1

3M
SPRAY ACTIVATOR #1

FastBond™ Adhesion Promoter - 30 gal, Drum
Mi Item #03163759
MFR #SPRAY ACTIVATOR #1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SPRAY ACTIVATOR #1

FastBond™ Adhesion Promoter - 30 gal, Drum
Mi Item #03163759
MFR #SPRAY ACTIVATOR #1

Mfr description
39289 FASTBOND SPRAY ACTIVATOR 1 30 GL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Water dispersed formula is GREENGUARD™ certified, low VOC and LEED® compliant
  • High solids to maximize product efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 L
  • Package Size
    30 gal (US)

Details

  • Application
    High coverage with mist, Spray
  • Color
    Transparent
  • Flammability
    Not Flammable
  • For Use With
    2000NF Contact Adhesive, Polyurethane
  • Manufacturer Upc Number
    00021200392894
  • Package Type
    Drum
  • Type
    Activator
  • UPC_NO
    00021200392894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)