Motion
39327 POLYESTER FILM TAPE 850 TRANSPARENT 24"X72YD 1.9 MIL

3M
39327 POLYESTER FILM TAPE 850 TRANSPARENT 24"X72YD 1.9 MIL

3M™ Polyester Film Tape 850, Transparent, 24 in x 72 yd, 1.9 mil, 1 rolls per case
MI ITEM #03163768
MFR #39327 POLYESTER FILM TAPE 850 TRANSPARENT 24"X72YD 1.9 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39327 POLYESTER FILM TAPE 850 TRANSPARENT 24"X72YD 1.9 MIL

3M™ Polyester Film Tape 850, Transparent, 24 in x 72 yd, 1.9 mil, 1 rolls per case
MI ITEM #03163768
MFR #39327 POLYESTER FILM TAPE 850 TRANSPARENT 24"X72YD 1.9 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39327 POLYESTER FILM TAPE 850
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
  • Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
  • Polyester backing resists tearing and protects surfaces from abrasion and rough handling
  • Temperature resistance enables tape to perform in high temperature operations
  • Transparent and silver versions meet a variety of aerospace specifications
  • Colored versions are highly visible for applications where marking or identification is required
  • Transparent version is chemical and solvent resistant
  • Low modulus, low Shore A Hardness

Specifications

  • Backing Material
    Polyester
  • Adhesive Material
    Acrylic
  • Adhesion Strength
    42 (Silver) oz/in, 30 (Steel) oz/in
  • Color
    Transparent
  • Length
    72 yd
  • Width
    24 in
  • Thickness
    1.9 mil
  • Elongation at Break
    120 %
  • Tensile Strength
    28 in
  • Operating Temperature Range
    -60 to +300 °F
  • Manufacturer Upc Number
    00021200393273
  • UPC_NO
    00021200393273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text