Motion
39345 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 12"X36YD

3M
39345 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 12"X36YD

3M™ Polyurethane Protective Tape 8561, Transparent, 12 in x 36 yd, 1 Roll/Case
MI ITEM #03163772
MFR #39345 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 12"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39345 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 12"X36YD

3M™ Polyurethane Protective Tape 8561, Transparent, 12 in x 36 yd, 1 Roll/Case
MI ITEM #03163772
MFR #39345 POLYURETHANE PROTECTIVE TAPE 8561 TRANSPARENT 12"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    0.014 in
  • Width
    12 in

Details

  • Adhesion Strength
    26 oz-in (Acrylic Enamel Paint), 36 oz-in (Plate Glass), 42 oz-in (Epoxy Primer), 62 oz-in (Anodized Aluminum)
  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Manufacturer Stock Number
    70006241452
  • Manufacturer Upc Number
    00021200393457
  • UPC_NO
    00021200393457

Overview

Mfr description
39345 POLYURETHANE PROTECTIVE TAPE 8561
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought