Motion
39383 SUPER BOND FILM TAPE 396 TRANSPARENT 6"X36YD

3M
39383 SUPER BOND FILM TAPE 396 TRANSPARENT 6"X36YD

3M™ Super Bond™ Film Tape 396, Transparent, 6 in x 36 yd, 4.1 mil, 8 rolls per case
MI ITEM #03163787
MFR #39383 SUPER BOND FILM TAPE 396 TRANSPARENT 6"X36YD
List Price$239.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39383 SUPER BOND FILM TAPE 396 TRANSPARENT 6"X36YD

3M™ Super Bond™ Film Tape 396, Transparent, 6 in x 36 yd, 4.1 mil, 8 rolls per case
MI ITEM #03163787
MFR #39383 SUPER BOND FILM TAPE 396 TRANSPARENT 6"X36YD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$239.04/each for your price

Overview

Mfr description
39383 SUPER BOND FILM TAPE 396
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing offers abrasion, chemical and thermal resistance
  • Rubber resin adhesive provides aggressive grab to irregular surfaces
  • Ideal for use on polyethylene and other low surface energy materials
  • Good temperature resistance from 40°F to 200°F
  • Often used in butt splicing and core starting applications

Specifications

  • Backing Material
    Polyester
  • Adhesive Material
    Rubber
  • Adhesion Strength
    170 (Steel) oz/in
  • Color
    Transparent
  • Length
    36 yd
  • Width
    6 in
  • Thickness
    4.1 mil
  • Elongation at Break
    18 %
  • Tensile Strength
    25 in
  • Operating Temperature Range
    +40 to +200 °F
  • Manufacturer Upc Number
    00021200393839
  • UPC_NO
    00021200393839

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text