Motion
39391 VHB TAPE 4949 BLACK 1/4"X36YD 45.0 MIL

3M
39391 VHB TAPE 4949 BLACK 1/4"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
Mi Item #03163791
MFR #39391 VHB TAPE 4949 BLACK 1/4"X36YD 45.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39391 VHB TAPE 4949 BLACK 1/4"X36YD 45.0 MIL

VHB™ Double Sided Foam Tape
Mi Item #03163791
MFR #39391 VHB TAPE 4949 BLACK 1/4"X36YD 45.0 MIL

Mfr description
39391 VHB TAPE 4949 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    45 mm
  • Overall Width
    0.25 in
  • Tensile Strength
    140 lb/in²
  • Thickness
    0.045 in
  • Width
    1/4 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Color
    Black
  • Manufacturer Upc Number
    00021200393914
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200393914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)