Motion
39518 SCOTCH LOW NOISE TAPE DISPENSER H150 48 MM

3M
39518 SCOTCH LOW NOISE TAPE DISPENSER H150 48 MM

Scotch® Low Noise Tape Dispenser H150, 48 mm, 6 per case
MI ITEM #03163797
MFR #39518 SCOTCH LOW NOISE TAPE DISPENSER H150 48 MM
Price$90.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39518 SCOTCH LOW NOISE TAPE DISPENSER H150 48 MM

Scotch® Low Noise Tape Dispenser H150, 48 mm, 6 per case
MI ITEM #03163797
MFR #39518 SCOTCH LOW NOISE TAPE DISPENSER H150 48 MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.24/each

Specifications

Dimensions

  • Maximum Tape Width
    2 in

Details

  • Color
    Gray
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200395185
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200395185

Overview

Mfr description
39518 SCOTCH LOW NOISE TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Operates smoothly and quietly, making it usable in noise sensitive places
  • Pistol-grip style allows easy one-hand operation
  • Dispenses rolls up to 2"/ 48 mm wide
  • High-impact plastic and metal is lightweight for easy handling and control
  • For carton sealing, box sealing, combining, reinforcing, and bundling operations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought