Motion
39602 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 12"X72YD 2.0 MIL

3M
39602 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 12"X72YD 2.0 MIL

3M™ Removable Repositionable Tape 9415PC, Clear, 12 in x 72 yd, 2 mil, 4 rolls per case
MI ITEM #03163801
MFR #39602 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 12"X72YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39602 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 12"X72YD 2.0 MIL

3M™ Removable Repositionable Tape 9415PC, Clear, 12 in x 72 yd, 2 mil, 4 rolls per case
MI ITEM #03163801
MFR #39602 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 12"X72YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39602 REMOVABLE REPOSITIONABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removable repositionable adhesive on the liner side; medium tack adhesive on the face side
  • Permanent adhesive on the face side can withstand temperatures as low as -20ºF (-29ºC) and as high as 158ºF (70ºC).
  • Works on a variety of substrates or materials for temporary mounting
  • PET film carrier provides differential stability and improved handling for laminating and die-cutting

Specifications

  • Color
    Transparent
  • Adhesion Strength
    3 (Backside) oz-in, 50 (Faceside) oz-in
  • Length
    72 yd
  • Width
    12 in
  • Manufacturer Upc Number
    00021200396021
  • UPC_NO
    00021200396021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought