Motion
39632 HVY DTY PROTECTIVE TAPE 346 TAN 15"X60YD 16.7 MIL

3M
39632 HVY DTY PROTECTIVE TAPE 346 TAN 15"X60YD 16.7 MIL

3M™ Heavy Duty Protective Tape 346, Tan, 15 in x 60 yd, 16.7 mil, 1 roll per case
MI ITEM #03163813
MFR #39632 HVY DTY PROTECTIVE TAPE 346 TAN 15"X60YD 16.7 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39632 HVY DTY PROTECTIVE TAPE 346 TAN 15"X60YD 16.7 MIL

3M™ Heavy Duty Protective Tape 346, Tan, 15 in x 60 yd, 16.7 mil, 1 roll per case
MI ITEM #03163813
MFR #39632 HVY DTY PROTECTIVE TAPE 346 TAN 15"X60YD 16.7 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39632 HVY DTY PROTECTIVE TAPE 346 TAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy flat stock tape provides abrasion and moisture resistance to protect product value
  • Specially formulated rubber adhesive is stain and transfer resistant and long aging to help reduce clean up
  • Stable adhesive can be used up to 6 months outdoors and still provide reasonably clean removal under most conditions
  • Long aging adhesive can be used up to 6 months nd still provide reasonably clean removal under most conditions
  • Rubber adhesive is stain and transfer resistant to protect underlying surfaces

Specifications

  • Backing Material
    Paper
  • Color
    Beige
  • Length
    60 yd
  • Width
    15 in
  • Manufacturer Stock Number
    70006249133
  • Manufacturer Upc Number
    00021200396328
  • UPC_NO
    00021200396328
  • Minimum Order Quantity
    3
  • Weight
    15.815 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought