Motion
4726

3M
4726

2" Single Sided Foam Tape, Black, Length: 36yd, Thickness: 0.062", Tensile Strength: 130psi, Density: 25lb/ft³
Mi Item #03163819
MFR #4726
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4726

2" Single Sided Foam Tape, Black, Length: 36yd, Thickness: 0.062", Tensile Strength: 130psi, Density: 25lb/ft³
Mi Item #03163819
MFR #4726

Mfr description
39670 VINYL FOAM TAPE 4726 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.062 in. (1.6 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    0.0620 in;1.60 mm
  • Overall Width
    2 in
  • Roll Width
    2.0000 in, 50.79 mm
  • Shelf Life
    18 months
  • Tensile Strength
    130 psi
  • Thickness
    0.062 in
  • Width
    2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding, Sealing
  • Backing Material
    Vinyl
  • Color
    Black
  • Density
    20 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.062 in. (1.6 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Paper liner allows for die cutting without having to laminate another liner to foam • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces
  • Manufacturer Catalog Number
    4726
  • Manufacturer Stock Number
    7010373867
  • Manufacturer Upc Number
    00021200396700
  • Material
    Vinyl Foam
  • Max Operating Temperature
    +150 °F
  • Mounting Type
    Single Sided
  • Number Of Pieces
    1
  • Operating Temperature Range
    Maximum of +150 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    4726
  • Shape
    Roll
  • Type
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)