Motion
39804 SCOTCH FILAMENT TAPE 893 CLEAR 12 MM X 330 M

3M
39804 SCOTCH FILAMENT TAPE 893 CLEAR 12 MM X 330 M

Scotch® Filament Tape 893, Clear, 12 mm x 330 m, 6 mil, 12 rolls per case
MI ITEM #03163824
MFR #39804 SCOTCH FILAMENT TAPE 893 CLEAR 12 MM X 330 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39804 SCOTCH FILAMENT TAPE 893 CLEAR 12 MM X 330 M

Scotch® Filament Tape 893, Clear, 12 mm x 330 m, 6 mil, 12 rolls per case
MI ITEM #03163824
MFR #39804 SCOTCH FILAMENT TAPE 893 CLEAR 12 MM X 330 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    360 yd
  • Tensile Strength
    300 in
  • Thickness
    6 mil
  • Width
    0.47 in

Details

  • Adhesion Strength
    55 oz-in
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    4.5 %
  • Manufacturer Upc Number
    00021200398049
  • UPC_NO
    00021200398049

Overview

Mfr description
39804 SCOTCH FILAMENT TAPE 893
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more
  • Able to withstand rough shipping and handling conditions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought