Motion
39815 SCOTCH FILAMENT TAPE 8981 CLEAR 12 MM X 330M

3M
39815 SCOTCH FILAMENT TAPE 8981 CLEAR 12 MM X 330M

Scotch® Filament Tape 8981, Clear, 12 mm x 330 m, 6.6 mil, 12 rolls per case
MI ITEM #03163827
MFR #39815 SCOTCH FILAMENT TAPE 8981 CLEAR 12 MM X 330M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39815 SCOTCH FILAMENT TAPE 8981 CLEAR 12 MM X 330M

Scotch® Filament Tape 8981, Clear, 12 mm x 330 m, 6.6 mil, 12 rolls per case
MI ITEM #03163827
MFR #39815 SCOTCH FILAMENT TAPE 8981 CLEAR 12 MM X 330M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39815 SCOTCH FILAMENT TAPE 8981
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more

Specifications

  • Backing Material
    Polypropylene
  • Adhesion Strength
    70 oz-in
  • Color
    Transparent
  • Elongation at Break
    3 %
  • Length
    361 yd
  • Width
    0.47 in
  • Thickness
    6.6 mil
  • Tensile Strength
    380 in
  • Manufacturer Upc Number
    00021200398155
  • UPC_NO
    00021200398155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought