Motion
39820 SCOTCH LOW NOISE TAPE DISPENSER H153 72 MM

3M
39820 SCOTCH LOW NOISE TAPE DISPENSER H153 72 MM

Scotch® Low Noise Tape Dispenser H153, 72 mm, 6 per case
MI ITEM #03163829
MFR #39820 SCOTCH LOW NOISE TAPE DISPENSER H153 72 MM
Price$120.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39820 SCOTCH LOW NOISE TAPE DISPENSER H153 72 MM

Scotch® Low Noise Tape Dispenser H153, 72 mm, 6 per case
MI ITEM #03163829
MFR #39820 SCOTCH LOW NOISE TAPE DISPENSER H153 72 MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.31/each

Specifications

Dimensions

  • Maximum Tape Width
    3 in

Details

  • Color
    Brown
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200398209
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200398209

Overview

Mfr description
39820 SCOTCH LOW NOISE TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Operates smoothly and quietly, making it usable in noise sensitive places
  • Pistol-grip style allows easy one-hand operation
  • Dispenses rolls up to 3 inches/72 mm wide
  • Tan, high-impact plastic is lightweight for easy handling and control
  • For carton sealing, box sealing, combining, reinforcing, and bundling operations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought