Motion
880

3M
880

Scotch® Filament Tape - Transparent, 0.94 in Wide, 60 yd Long, 7.7 mil Thick
MI ITEM #03163831
MFR #880
Price$65.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
880

Scotch® Filament Tape - Transparent, 0.94 in Wide, 60 yd Long, 7.7 mil Thick
MI ITEM #03163831
MFR #880

Mfr description
39827 SCOTCH SPECIALTY FILAMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester yarn filament-reinforced tape has added strength for high impact, elongation and cut resistance
  • Ideal for metal splicing, coil tabbing, bundling and reinforcing applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.31/each

Specifications

Dimensions

  • Length
    60 yd
  • Tensile Strength
    270 in
  • Thickness
    7.7 mil
  • Width
    0.94 in

Details

  • Adhesion Strength
    80 oz/in
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    19 %
  • Manufacturer Upc Number
    00021200398278
  • Standards Met
    RoHS
  • UPC_NO
    00021200398278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)