Motion
39829 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 36 MM X 55 M

3M
39829 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 36 MM X 55 M

Scotch® Filament Tape 880, Clear, 36 mm x 55 m, 7.7 mil, 24 rolls per case
MI ITEM #03163833
MFR #39829 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 36 MM X 55 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39829 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 36 MM X 55 M

Scotch® Filament Tape 880, Clear, 36 mm x 55 m, 7.7 mil, 24 rolls per case
MI ITEM #03163833
MFR #39829 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 36 MM X 55 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39829 SCOTCH SPECIALTY FILAMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester yarn filament-reinforced tape has added strength for high impact, elongation and cut resistance
  • Ideal for metal splicing, coil tabbing, bundling and reinforcing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics, painted, printed and non-oily metal surfaces
  • Able to withstand rough shipping and handling conditions

Specifications

  • Backing Material
    Polypropylene
  • Adhesion Strength
    80 oz-in
  • Color
    Transparent
  • Elongation at Break
    19 %
  • Length
    60 yd
  • Width
    1.41 in
  • Thickness
    7.7 mil
  • Tensile Strength
    270 in
  • Manufacturer Upc Number
    00021200398292
  • UPC_NO
    00021200398292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought