Motion
39830 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 48 MM X 55 M

3M
39830 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 48 MM X 55 M

Scotch® Filament Tape 880, Clear, 48 mm x 55 m, 7.7 mil, 24 rolls per case
MI ITEM #03163834
MFR #39830 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 48 MM X 55 M
List Price$130.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
39830 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 48 MM X 55 M

Scotch® Filament Tape 880, Clear, 48 mm x 55 m, 7.7 mil, 24 rolls per case
MI ITEM #03163834
MFR #39830 SCOTCH SPECIALTY FILAMENT TAPE 880 TRANSLUCENT 48 MM X 55 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$130.64/each for your price

Overview

Mfr description
39830 SCOTCH SPECIALTY FILAMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester yarn filament-reinforced tape has added strength for high impact, elongation and cut resistance
  • Ideal for metal splicing, coil tabbing, bundling and reinforcing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics, painted, printed and non-oily metal surfaces
  • Able to withstand rough shipping and handling conditions

Specifications

  • Backing Material
    Polypropylene
  • Adhesion Strength
    80 oz-in
  • Color
    Transparent
  • Elongation at Break
    19 %
  • Length
    60 yd
  • Width
    1.88 in
  • Thickness
    7.7 mil
  • Tensile Strength
    270 in
  • Manufacturer Upc Number
    00021200398308
  • UPC_NO
    00021200398308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought