Motion
893

3M
893

Scotch® Filament Tape - Transparent, 1.41 in Wide, 60 yd Long, 6 mil Thick
MI ITEM #03163844
MFR #893
Price$38.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
893

Scotch® Filament Tape - Transparent, 1.41 in Wide, 60 yd Long, 6 mil Thick
MI ITEM #03163844
MFR #893

Mfr description
39845 SCOTCH FILAMENT TAPE 893
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.39/each

Specifications

Dimensions

  • Length
    60 yd
  • Tensile Strength
    300 in
  • Thickness
    6 mil
  • Width
    1.41 in

Details

  • Adhesion Strength
    55 oz/in
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    4.5 %
  • Manufacturer Upc Number
    00021200398452
  • UPC_NO
    00021200398452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)