Motion
40175 FASTENER SJ3577 LOOP BLACK 2"X50YD 4.2 MM ENG THICK

3M
40175 FASTENER SJ3577 LOOP BLACK 2"X50YD 4.2 MM ENG THICK

40175 FASTENER SJ3577 LOOP BLACK 2"X50YD 4.2 MM ENG THICK
MI ITEM #03163874
MFR #40175 FASTENER SJ3577 LOOP BLACK 2"X50YD 4.2 MM ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40175 FASTENER SJ3577 LOOP BLACK 2"X50YD 4.2 MM ENG THICK

40175 FASTENER SJ3577 LOOP BLACK 2"X50YD 4.2 MM ENG THICK
MI ITEM #03163874
MFR #40175 FASTENER SJ3577 LOOP BLACK 2"X50YD 4.2 MM ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40175 FASTENER SJ3577 LOOP BLACK
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Format
    Roll
  • Hook Type
    Loop Only
  • Width
    2 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70070753051
  • Manufacturer Upc Number
    00021200401756
  • UPC_NO
    00021200401756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text