Motion
40214 ADHESIVE TRANSFER TAPE 468MP CLEAR 12-1/2"X180YD 5.0 MIL

3M
40214 ADHESIVE TRANSFER TAPE 468MP CLEAR 12-1/2"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 468MP, Clear, 12 1/2 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03163876
MFR #40214 ADHESIVE TRANSFER TAPE 468MP CLEAR 12-1/2"X180YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40214 ADHESIVE TRANSFER TAPE 468MP CLEAR 12-1/2"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 468MP, Clear, 12 1/2 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03163876
MFR #40214 ADHESIVE TRANSFER TAPE 468MP CLEAR 12-1/2"X180YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40214 ADHESIVE TRANSFER TAPE 468MP CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers exceptional peel and shear strength for metals and HSE plastics
  • 58# polycoated kraft paper (PCK) liner offers a high strength bond for splicing and laminating applications
  • Thicker adhesives improve wet-out and adhesion on textured surfaces
  • Provides very high resistance to solvents and humidity
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications

Specifications

  • Adhesion Strength
    115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in
  • Adhesive Thickness
    5.2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    180 yd
  • Width
    12-1/2 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +400 °F
  • Manufacturer Upc Number
    00021200402142
  • UPC_NO
    00021200402142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text