Motion
40312 ADHESIVE TRANSFER TAPE 467MP CLEAR 13"X60YD 2.0 MIL

3M
40312 ADHESIVE TRANSFER TAPE 467MP CLEAR 13"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 467MP, Clear, 13 in x 60 yd, 2 mil, 4 rolls per case
MI ITEM #03163883
MFR #40312 ADHESIVE TRANSFER TAPE 467MP CLEAR 13"X60YD 2.0 MIL
List Price$480.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40312 ADHESIVE TRANSFER TAPE 467MP CLEAR 13"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 467MP, Clear, 13 in x 60 yd, 2 mil, 4 rolls per case
MI ITEM #03163883
MFR #40312 ADHESIVE TRANSFER TAPE 467MP CLEAR 13"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.58/each for your price

Overview

Mfr description
40312 ADHESIVE TRANSFER TAPE 467MP CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
  • Provides very high resistance to solvents and humidity
  • Special PCK layflat liner for increased dimensional stability in high humidity storage, processing, shipping and application conditions
  • 4.2 mil PCK layflat liner virtually eliminates curling, buckling and rippling
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
  • Temporarily repositionable adhesive improves placement accuracy, reducing rework

Specifications

  • Adhesion Strength
    168 (Stainless Steel) oz-in, 52 (PVC) oz-in, 58 (Polycarbonate) oz-in, 61 (Acrylic) oz-in, 62 (ABS) oz-in, 77 (Aluminum) oz-in, 80 (Glass) oz-in
  • Adhesive Thickness
    2.3 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    13 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +400 °F
  • Manufacturer Upc Number
    00021200403125
  • UPC_NO
    00021200403125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text