Motion
468MP

3M
468MP

Adhesive Transfer Tape - 115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 24.0000 in Width, 120 yd Length, Acrylic Adhesive Material, Clear Color
Mi Item #03163886
MFR #468MP
Price$2,454.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
468MP

Adhesive Transfer Tape - 115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 24.0000 in Width, 120 yd Length, Acrylic Adhesive Material, Clear Color
Mi Item #03163886
MFR #468MP

Mfr description
40441 ADHESIVE TRANSFER TAPE 468MP CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,454.53/each

Specifications

Dimensions

  • Adhesive Thickness
    5.2 mil
  • Length
    120 yd
  • Liner Thickness
    4.2 mil
  • Width
    24.0000 in

Details

  • Adhesion Strength
    115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Clear
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000028936
  • Manufacturer Upc Number
    00021200404412
  • Operating Temperature Range
    -40 to +400 °F
  • Product Form
    Roll
  • UPC_NO
    00021200404412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)