Motion
40489 ADHESIVE TRANSFER TAPE 9469PC 1/4"X60YD 5.0 MIL

3M
40489 ADHESIVE TRANSFER TAPE 9469PC 1/4"X60YD 5.0 MIL

40489 ADHESIVE TRANSFER TAPE 9469PC 1/4"X60YD 5.0 MIL
Mi Item #03163892
MFR #40489 ADHESIVE TRANSFER TAPE 9469PC 1/4"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40489 ADHESIVE TRANSFER TAPE 9469PC 1/4"X60YD 5.0 MIL

40489 ADHESIVE TRANSFER TAPE 9469PC 1/4"X60YD 5.0 MIL
Mi Item #03163892
MFR #40489 ADHESIVE TRANSFER TAPE 9469PC 1/4"X60YD 5.0 MIL

Mfr description
40489 ADHESIVE TRANSFER TAPE 9469PC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.005 in
  • Length
    60 yd
  • Liner Thickness
    0.004 in
  • Width
    1/4 in

Details

  • Adhesion Strength
    8 in
  • Color
    Clear
  • Liner Material
    Polycoated Kraft Paper
  • Operating Temperature Range
    -40 to +500 °F
  • UPC_NO
    00021200404894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)